
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Peavey Katahdin Pickeroon T-000-030-0660 Hardwood Handle 30"
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72".
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72".
Product Details
- Handle Material Hardwood
- Brand Peavey
- Package Quantity 1
- Assembly Required Assembled
- Material Steel
- Style Katahdin Head
- Manufacturers Part Number T-000-030-0660
- Color Family Black
Weights & Dimensions
- Hook Length 7 in
- Weight 3 lbs
- Length 30 in
- Handle Length 23 in
Customer Review
Product Q & A
There are no questions for this product.

Peavey Katahdin Pickeroon T-000-030-0660 Hardwood Handle 30"
$71.95
- Product Information
- Customer Review
- Product Q&A
- Accessories