The Model KD roller is spring retained, constructed of a 1-7/8" diameter 9 gauge plain steel tube and a 7/16" hex plain steel shaft.
Ashland KD 1-7/8" Dia. Steel Replacement Roller, 10" BF, 7/16" Hex Plain Steel Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-9/16 in |
| Weight Capacity | 270 lbs |
| Weight | 3 lbs |
| Axle Diameter | 7/16 Hex in |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 10 in |
| Axle Length | 11-9/16 in |
| Gauge | 9 |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | 1-7/8 x 9 Ga. Plain Steel For 10" Between Frame |
| Color | Silver |
| Series | KD |
| Retention | Spring |
| Style | Replacement Roller |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 33738 |
| Brand | Ashland Conveyor Products |