- Unique tag design fits over special octagon-shaped tab on the inside of the STOPOUT® Circuit Breaker Lockout device and STOPOUT® Tag 'n Hang Hasp.
- Tag is secured when the device is clamped down in the locked position
- Show the full face of the tag at all times
- Tags measure 4 1/2" x 2 1/8"
- Durable, 15-mil RP-Plastic material
Accuform KDD164 Stopout® Tab Tags, Danger Do Not Operate, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/8 in |
| Height | 4-1/2 in |
Product Details
| Type | LOTO Tags |
| Material | Plastic |
| Package Quantity | 25 |
| Description | Tab Tags |
| Color | Multi-colored |
| Manufacturers Part Number | KDD164 |
| For Use With | Multiple Items |
| Brand | Accuform |