Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146098

MPN #: FRR710RA

AccuformNMC™ Keep Bicycles Left/Pedestrians Right Sign, EGP Aluminum, 18" x 12", Black/White

Product Description
Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways. Economical prismatic sheeting provides better day and night-time brightness than traditional beaded Engineer-Grade sheeting. This micro-prismatic retro reflective sheeting is recommended for commercial sign applications as well as non-critical traffic control signs, regulated by the MUTCD. Meets ASTM D 4956 Type I.

Features:
  • Durable, .080" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light conditions
  • UV-resistant inks prevent fading from long-term outdoor use
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Graphics make the message easy to understand
  • Finishing includes rounded corners with center post-mount holes
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250° F
  • Reflective sheeting provides extra visibility during low-light and night-time conditions when light shines on the surface
  • Excellent choice for regulatory, warning, and work zone signs
  • Meets standards of MUTCD Section 2B.12
  • The Shared-Use Path Restriction (R9-7) sign may be installed to supplement a solid white pavement marking line on facilities that are to be shared by pedestrians and bicyclists
  • Use signs as specified by the MUTCD (Manual on Uniform Traffic Control Devices), which contains the national standards
  • MUTCD identifies that traffic signs and pavement markings on all roads open to public traffic are to be High-Intensity Prismatic


PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight2 lbs
Size18" x 12"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendKeep Left (Bicycle Graphic)/Right (Pedestrian Graphic)
ColorBlack
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRR710RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956