Features:
- Durable, .080" aluminum signs will not rust
- Provides added visibility in low-light conditions – three times brighter than Engineer-Grade Prismatic Reflective
- UV-resistant inks prevent fading from long-term outdoor use
- Finishing includes clear UV protective overcoat and post mount holes
- Graphics make the message easy to understand
- Complies with MUTCD regulation for traffic signs on all roads open to public traffic; Meets ASTM D 4956, Type III, Type IV and Type X
- Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
- Withstands extreme temperatures and outdoor environments
- Rounded corners, 1/4" corner holes, or 3/8" postmount holes
- Service temperature range: -40° to 250° F
- 3X brighter than Engineer-Grade
- Meets standards of MUTCD Section 2B.12
- The Shared-Use Path Restriction (R9-7) sign may be installed to supplement a solid white pavement marking line on facilities that are to be shared by pedestrians and bicyclists
- Use signs as specified by the MUTCD (Manual on Uniform Traffic Control Devices), which contains the national standards
- MUTCD identifies that traffic signs and pavement markings on all roads open to public traffic are to be High-Intensity Prismatic