Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Ken Forging TB103-S - Turnbuckle Assembly - Stub & Stub - 3/8-16 x 13" - Carbon - Made In USA

Ken Forging TB103-S - Turnbuckle Assembly - Stub & Stub - 3/8-16 x 13" - Carbon - Made In USA

Item #: WBB1979991

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging TB109-S - Turnbuckle Assembly - Stub & Stub - 7/8-9 x 17" - Carbon - Made In USA

Ken Forging TB109-S - Turnbuckle Assembly - Stub & Stub - 7/8-9 x 17" - Carbon - Made In USA

Ken Forging TB105-S-HDG - Turnbuckle Assembly - Stub & Stub - 1/2-13 x 14" - Made In USA

Ken Forging TB105-S-HDG - Turnbuckle Assembly - Stub & Stub - 1/2-13 x 14" - Made In USA

Ken Forging TB107-E-E - Turnbuckle Assembly - Eye & Eye - 5/8-11 x 13-3/4" - Carbon - Made In USA

Ken Forging TB107-E-E - Turnbuckle Assembly - Eye & Eye - 5/8-11 x 13-3/4" - Carbon - Made In USA

Ken Forging TB108-E-E - Turnbuckle Assembly - Eye & Eye - 3/4-10 x 15-1/4" - Carbon - Made In USA

Ken Forging TB108-E-E - Turnbuckle Assembly - Eye & Eye - 3/4-10 x 15-1/4" - Carbon - Made In USA

Ken Forging TB103-J-E - Turnbuckle Assembly - Jaw & Eye - 3/8-16 x 11-7/8" - Carbon - Made In USA

Ken Forging TB103-J-E - Turnbuckle Assembly - Jaw & Eye - 3/8-16 x 11-7/8" - Carbon - Made In USA

Ken Forging TB101-4-E-E - Turnbuckle Assembly - Eye & Eye - 1/4-20 x 10" - Carbon - Made In USA

Ken Forging TB101-4-E-E - Turnbuckle Assembly - Eye & Eye - 1/4-20 x 10" - Carbon - Made In USA

Ken Forging TB103-J-J-HDG - Turnbuckle Assembly - Jaw & Jaw - 3/8-16 x 12-3/8" - Made In USA

Ken Forging TB103-J-J-HDG - Turnbuckle Assembly - Jaw & Jaw - 3/8-16 x 12-3/8" - Made In USA

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ken Forging TBS-14-LH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TBS-14-LH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TBS-14-RH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TBS-14-RH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TB103-S - Turnbuckle Assembly - Stub & Stub - 3/8-16 x 13" - Carbon

Carbon Steel, Self-Colored

Product Details

  • Type Carbon
  • Nut End 5/8
  • Brand Ken Forging
  • Rated Capacity 1200 lbs
  • Country of Origin Made in USA
  • Manufacturers Part Number TB103-S

Weights & Dimensions

  • Min Thread Length 4-1/16 in
  • Body Length 7-3/8 in
  • Stub Length 6-1/2"
  • Take Up 6 in
  • Overall Length (Closed) 13 in
  • Diameter & Thread Size 3/8 - 16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TB103-S - Turnbuckle Assembly - Stub & Stub - 3/8-16 x 13" - Carbon - Made In USA

Ken Forging TB103-S - Turnbuckle Assembly - Stub & Stub - 3/8-16 x 13" - Carbon - Made In USA

Item #: WBB1979991

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant