SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ken Forging TB105-J-J-J-316SS - Turnbuckle Assembly - Jaw & Jaw - 1/2-13 x 19-3/4" - Made In USA

Ken Forging TB105-J-J-J-316SS - Turnbuckle Assembly - Jaw & Jaw - 1/2-13 x 19-3/4" - Made In USA

Item #: WBB1979985

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $184.95

Save $9.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging TB103-J-J - Turnbuckle Assembly - Jaw & Jaw - 3/8-16 x 12-3/8" - Carbon - Made In USA

Ken Forging TB103-J-J - Turnbuckle Assembly - Jaw & Jaw - 3/8-16 x 12-3/8" - Carbon - Made In USA

Ken Forging TB103-J-J-316SS - Turnbuckle Assembly - Jaw & Jaw - 3/8-16 x 12-3/8" - Made In USA

Ken Forging TB103-J-J-316SS - Turnbuckle Assembly - Jaw & Jaw - 3/8-16 x 12-3/8" - Made In USA

Ken Forging TB103-J-J-HDG - Turnbuckle Assembly - Jaw & Jaw - 3/8-16 x 12-3/8" - Made In USA

Ken Forging TB103-J-J-HDG - Turnbuckle Assembly - Jaw & Jaw - 3/8-16 x 12-3/8" - Made In USA

Ken Forging TB107-E-E - Turnbuckle Assembly - Eye & Eye - 5/8-11 x 13-3/4" - Carbon - Made In USA

Ken Forging TB107-E-E - Turnbuckle Assembly - Eye & Eye - 5/8-11 x 13-3/4" - Carbon - Made In USA

Ken Forging TB108-E-E - Turnbuckle Assembly - Eye & Eye - 3/4-10 x 15-1/4" - Carbon - Made In USA

Ken Forging TB108-E-E - Turnbuckle Assembly - Eye & Eye - 3/4-10 x 15-1/4" - Carbon - Made In USA

Ken Forging TB111-S-316SS - Turnbuckle Assembly - Stub & Stub - 1-1/8 - 7 x 19" - Made In USA

Ken Forging TB111-S-316SS - Turnbuckle Assembly - Stub & Stub - 1-1/8 - 7 x 19" - Made In USA

Ken Forging TB110-S-316SS - Turnbuckle Assembly - Stub & Stub - 1-8 x 18" - 316 SS - Made In USA

Ken Forging TB110-S-316SS - Turnbuckle Assembly - Stub & Stub - 1-8 x 18" - 316 SS - Made In USA

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ken Forging TBS-13-LH-316SS - Turnbuckle Stub - 1-3/8 - 6 x 10" - 316 SS - Left Hand - Made In USA

Ken Forging TBS-13-LH-316SS - Turnbuckle Stub - 1-3/8 - 6 x 10" - 316 SS - Left Hand - Made In USA

Ken Forging TB105-J-J-J-316SS - Turnbuckle Assembly - Jaw & Jaw - 1/2-13 x 19-3/4" - 316 SS

Drop Forged Stainless Steel, Self-Colored

Weights & Dimensions

  • Take Up 12 in
  • Overall Length (Closed) 19-3/4 in
  • Diameter & Thread Size 1/2 - 13

Product Details

  • Type 316 Stainless Steel
  • Brand Ken Forging
  • Rated Capacity 2200 lbs
  • Country of Origin Made in USA
  • Manufacturers Part Number TB105-J-J-J-316SS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TB105-J-J-J-316SS - Turnbuckle Assembly - Jaw & Jaw - 1/2-13 x 19-3/4" - Made In USA

Ken Forging TB105-J-J-J-316SS - Turnbuckle Assembly - Jaw & Jaw - 1/2-13 x 19-3/4" - Made In USA

Item #: WBB1979985

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant