
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Ken Forging TB116-S-HDG - Turnbuckle Assembly - Stub & Stub - 2 - 4-1/2 x 22" - Galvanized
Carbon Steel. Stub Ends Mild Carbon Steel.
Carbon Steel. Stub Ends Mild Carbon Steel.
Weights & Dimensions
- Min Thread Length 6-1/4 in
- Body Length 11-1/4 in
- Stub Length 11"
- Take Up 6 in
- Overall Length (Closed) 22 in
- Diameter & Thread Size 2 - 4-1/2
Product Details
- Type Galvanized
- Nut End 2-7/16
- Brand Ken Forging
- Rated Capacity 36000 lbs
- Country of Origin Made in USA
- Manufacturers Part Number TB116-S-HDG
Customer Review
Product Q & A
There are no questions for this product.

Ken Forging TB116-S-HDG - Turnbuckle Assembly - Stub & Stub - 2 - 4-1/2 x 22" - Made In USA
$217.95
- Product Information
- Customer Review
- Product Q&A