SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ken Forging TB116-S - Turnbuckle Assembly - Stub & Stub - 2 - 4-1/2 x 22" - Carbon - Made In USA

Ken Forging TB116-S - Turnbuckle Assembly - Stub & Stub - 2 - 4-1/2 x 22" - Carbon - Made In USA

Item #: WBB1980020

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $166.95

Save $8.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging TB109-S - Turnbuckle Assembly - Stub & Stub - 7/8-9 x 17" - Carbon - Made In USA

Ken Forging TB109-S - Turnbuckle Assembly - Stub & Stub - 7/8-9 x 17" - Carbon - Made In USA

Ken Forging TB105-S-HDG - Turnbuckle Assembly - Stub & Stub - 1/2-13 x 14" - Made In USA

Ken Forging TB105-S-HDG - Turnbuckle Assembly - Stub & Stub - 1/2-13 x 14" - Made In USA

Ken Forging TB111-S-316SS - Turnbuckle Assembly - Stub & Stub - 1-1/8 - 7 x 19" - Made In USA

Ken Forging TB111-S-316SS - Turnbuckle Assembly - Stub & Stub - 1-1/8 - 7 x 19" - Made In USA

Ken Forging TB110-S-316SS - Turnbuckle Assembly - Stub & Stub - 1-8 x 18" - 316 SS - Made In USA

Ken Forging TB110-S-316SS - Turnbuckle Assembly - Stub & Stub - 1-8 x 18" - 316 SS - Made In USA

Ken Forging TB107-E-E - Turnbuckle Assembly - Eye & Eye - 5/8-11 x 13-3/4" - Carbon - Made In USA

Ken Forging TB107-E-E - Turnbuckle Assembly - Eye & Eye - 5/8-11 x 13-3/4" - Carbon - Made In USA

Ken Forging TB108-E-E - Turnbuckle Assembly - Eye & Eye - 3/4-10 x 15-1/4" - Carbon - Made In USA

Ken Forging TB108-E-E - Turnbuckle Assembly - Eye & Eye - 3/4-10 x 15-1/4" - Carbon - Made In USA

Ken Forging TB103-J-J-316SS - Turnbuckle Assembly - Jaw & Jaw - 3/8-16 x 12-3/8" - Made In USA

Ken Forging TB103-J-J-316SS - Turnbuckle Assembly - Jaw & Jaw - 3/8-16 x 12-3/8" - Made In USA

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ken Forging TBS-13-LH-316SS - Turnbuckle Stub - 1-3/8 - 6 x 10" - 316 SS - Left Hand - Made In USA

Ken Forging TBS-13-LH-316SS - Turnbuckle Stub - 1-3/8 - 6 x 10" - 316 SS - Left Hand - Made In USA

Ken Forging TB116-S - Turnbuckle Assembly - Stub & Stub - 2 - 4-1/2 x 22" - Carbon

Carbon Steel, Self-Colored

Weights & Dimensions

  • Min Thread Length 6-1/4 in
  • Body Length 11-1/4 in
  • Stub Length 11"
  • Take Up 6 in
  • Overall Length (Closed) 22 in
  • Diameter & Thread Size 2 - 4-1/2

Product Details

  • Type Carbon
  • Nut End 2-7/16
  • Brand Ken Forging
  • Rated Capacity 36000 lbs
  • Country of Origin Made in USA
  • Manufacturers Part Number TB116-S
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TB116-S - Turnbuckle Assembly - Stub & Stub - 2 - 4-1/2 x 22" - Carbon - Made In USA

Ken Forging TB116-S - Turnbuckle Assembly - Stub & Stub - 2 - 4-1/2 x 22" - Carbon - Made In USA

Item #: WBB1980020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant