SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ken Forging TBS-05-3-LH - Turnbuckle Stub - 1/2-13 x 4" - Carbon - Left Hand - Made In USA

Ken Forging TBS-05-3-LH - Turnbuckle Stub - 1/2-13 x 4" - Carbon - Left Hand - Made In USA

Item #: WBB1983177

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.49

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ken Forging TBS-05-9-LH - Turnbuckle Stub - 1/2-13 x 10" - Carbon - Left Hand - Made In USA

Ken Forging TBS-05-9-LH - Turnbuckle Stub - 1/2-13 x 10" - Carbon - Left Hand - Made In USA

Ken Forging TBS-05-9-RH - Turnbuckle Stub - 1/2-13 x 10" - Carbon - Right Hand - Made In USA

Ken Forging TBS-05-9-RH - Turnbuckle Stub - 1/2-13 x 10" - Carbon - Right Hand - Made In USA

Ken Forging TBS-14-LH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TBS-14-LH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TBS-14-RH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TBS-14-RH-316SS - Turnbuckle Stub - 1-1/2 - 6 x 10-1/8" - 316 SS - Made In USA

Ken Forging TBE-05-RH-HDG - Turnbuckle Eye - 1/2 - 13 x 4-5/8" - Galvanized - Made In USA

Ken Forging TBE-05-RH-HDG - Turnbuckle Eye - 1/2 - 13 x 4-5/8" - Galvanized - Made In USA

Ken Forging TBE-10-LH-HDG - Turnbuckle Eye - 1 - 8 x 5-3/4" - Galvanized - Left Hand - Made In USA

Ken Forging TBE-10-LH-HDG - Turnbuckle Eye - 1 - 8 x 5-3/4" - Galvanized - Left Hand - Made In USA

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ken Forging TBS-05-3-LH - Turnbuckle Stub - 1/2-13 x 4" - Carbon - Left Hand

Mild Carbon Steel, Self Colored
Threaded: UNC-2A

Weights & Dimensions

  • Min Thread Length 2-9/16 in
  • Stub Length 4"
  • Diameter & Thread Size 1/2 - 13

Product Details

  • Type Carbon
  • Brand Ken Forging
  • Rated Capacity 2200 lbs
  • Country of Origin Made in USA
  • Manufacturers Part Number TBS-05-3-LH
  • Hand Left
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ken Forging TBS-05-3-LH - Turnbuckle Stub - 1/2-13 x 4" - Carbon - Left Hand - Made In USA

Ken Forging TBS-05-3-LH - Turnbuckle Stub - 1/2-13 x 4" - Carbon - Left Hand - Made In USA

Item #: WBB1983177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant