
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Ken Forging TBS-05-LH - Turnbuckle Stub - 1/2-13 x 7" - Carbon - Left Hand
Mild Carbon Steel, Self Colored
Threaded: UNC-2A
Mild Carbon Steel, Self Colored
Threaded: UNC-2A
Weights & Dimensions
- Min Thread Length 4-1/16 in
- Stub Length 7"
- Diameter & Thread Size 1/2 - 13
Product Details
- Type Carbon
- Brand Ken Forging
- Rated Capacity 2200 lbs
- Country of Origin Made in USA
- Manufacturers Part Number TBS-05-LH
- Hand Left
Customer Review
Product Q & A
There are no questions for this product.

Ken Forging TBS-05-LH - Turnbuckle Stub - 1/2-13 x 7" - Carbon - Left Hand - Made In USA
$2.64
- Product Information
- Customer Review
- Product Q&A