Fittings
Availability
Brand
Hand
Type
Price
Ken Forging TBS-07-J-RH - Turnbuckle Stub - 5/8-11 x 13-1/2" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
3500 lbs
Diameter & Thread Size
5/8 - 11
Min Thread Length
7-1/4 in
Ken Forging TBE-08-LH-HDG - Turnbuckle Eye - 3/4 - 10 x 4-7/8" - Galvanized - Made In USA
Hand
Left
Rated Capacity
4000 lbs
Diameter & Thread Size
3/4 - 10
Ken Forging TBS-07-4-RH - Turnbuckle Stub - 5/8-11 x 5-1/2" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
3500 lbs
Diameter & Thread Size
5/8 - 11
Min Thread Length
3-1/4 in
Ken Forging TBS-01-LH - Turnbuckle Stub - 1/4-20 x 5-1/4" - Carbon - Left Hand - Made In USA
Hand
Left
Rated Capacity
500 lbs
Diameter & Thread Size
1/4 - 20
Min Thread Length
2-3/4 in
Ken Forging TBS-08-RH - Turnbuckle Stub - 3/4-10 x 8" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
5200 lbs
Diameter & Thread Size
3/4 - 10
Min Thread Length
4-5/16 in
Ken Forging TBS-10-RH - Turnbuckle Stub - 1-8 x 9" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
10000 lbs
Diameter & Thread Size
1 - 8
Min Thread Length
5-1/8 in
Ken Forging TBE-03-RH - Turnbuckle Eye - 3/8 - 16 x 4-1/8" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
1040 lbs
Diameter & Thread Size
3/8 - 16
Ken Forging TBS-10-LH - Turnbuckle Stub - 1-8 x 9" - Carbon - Left Hand - Made In USA
Hand
Left
Rated Capacity
10000 lbs
Diameter & Thread Size
1 - 8
Min Thread Length
5-1/8 in
Ken Forging TBE-03-RH-HDG - Turnbuckle Eye - 3/8 - 16 x 4-1/8" - Galvanized - Made In USA
Hand
Right
Rated Capacity
1040 lbs
Diameter & Thread Size
3/8 - 16
Ken Forging TBS-07-4-LH-HDG - Turnbuckle Stub - 5/8-11 x 5-1/2" - Galvanized - Made In USA
Hand
Left
Rated Capacity
3500 lbs
Diameter & Thread Size
5/8 - 11
Min Thread Length
3-1/4 in
Ken Forging TBE-01-RH - Turnbuckle Eye - 1/4 - 20 x 4" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
500 lbs
Diameter & Thread Size
1/4 - 20
Ken Forging TBE-07-LH-HDG - Turnbuckle Eye - 5/8 - 11 x 4-9/16" - Galvanized - Made In USA
Hand
Left
Rated Capacity
2700 lbs
Diameter & Thread Size
5/8 - 11
Ken Forging TBS-02-RH-HDG - Turnbuckle Stub - 5/16-18 x 5-1/4" - Galvanized - Made In USA
Hand
Right
Rated Capacity
800 lbs
Diameter & Thread Size
5/16 - 18
Min Thread Length
2-3/4 in
Ken Forging TBS-01-RH - Turnbuckle Stub - 1/4-20 x 5-1/4" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
500 lbs
Diameter & Thread Size
1/4 - 20
Min Thread Length
2-3/4 in
Ken Forging TBE-05-RH-HDG - Turnbuckle Eye - 1/2 - 13 x 4-5/8" - Galvanized - Made In USA
Hand
Right
Rated Capacity
1800 lbs
Diameter & Thread Size
1/2 - 13
Ken Forging TBS-08-LH - Turnbuckle Stub - 3/4-10 x 8" - Carbon - Left Hand - Made In USA
Hand
Left
Rated Capacity
5200 lbs
Diameter & Thread Size
3/4 - 10
Min Thread Length
4-5/16 in
Ken Forging TBS-08-9-LH - Turnbuckle Stub - 3/4-10 x 11" - Carbon - Left Hand - Made In USA
Hand
Left
Rated Capacity
5200 lbs
Diameter & Thread Size
3/4 - 10
Min Thread Length
5-13/16 in
Ken Forging TBE-07-RH-HDG - Turnbuckle Eye - 5/8 - 11 x 4-9/16" - Galvanized - Made In USA
Hand
Right
Rated Capacity
2700 lbs
Diameter & Thread Size
5/8 - 11
Ken Forging TBS-03-RH-HDG - Turnbuckle Stub - 3/8-16 x 6-1/2" - Galvanized - Made In USA
Hand
Right
Rated Capacity
1200 lbs
Diameter & Thread Size
3/8 - 16
Min Thread Length
4-1/16 in
Ken Forging TBE-03-LH - Turnbuckle Eye - 3/8 - 16 x 4-1/8" - Carbon - Left Hand - Made In USA
Hand
Left
Rated Capacity
1040 lbs
Diameter & Thread Size
3/8 - 16
Ken Forging TBS-08-9-RH - Turnbuckle Stub - 3/4-10 x 11" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
5200 lbs
Diameter & Thread Size
3/4 - 10
Min Thread Length
5-13/16 in
Ken Forging TBS-03-RH - Turnbuckle Stub - 3/8-16 x 6-1/2" - Carbon - Right Hand - Made In USA
Hand
Right
Rated Capacity
1200 lbs
Diameter & Thread Size
3/8 - 16
Min Thread Length
4-1/16 in