Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB211700

MPN #: 205XR

Kennedy® K2000 5 Drawer Hang-On Side Cabinet, 13-5/8"W x 20" x 29-1/16"H, Red

Product Description
Kennedy® 20" 5-Drawer Hang-On Cabinet features steel material with powder coat finish for lasting durability. Five drawers include aluminum drawer pulls and snap-in ball-bearing drawer slides for smooth operation. Automatic locking system keeps drawers securely closed. Top surface includes raised edges on three sides to retain contents. Tool cabinet easily attaches to roller cabinet for increased storage. Overall size is 13-5/8"Wx20"Dx29"H. Color finish is Red. Compatible with Kennedy® roller cabinets 273X, 275X, 277X, 310X
Features:
  • High security tubular lock
  • Ball-bearing drawer slides hold up to 120 lbs
  • Mounts on either side of roller cabinet
  • Made in the USA


PRICE
$931.76

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-5/8 in
Depth20 in
Height29-1/16 in
Weight102 lbs
Drawer Steel Gauge20 ga
Body Steel Gauge18 ga

Product Details

Assembly RequiredYes
Number of Drawers5
Number of Shelves0
MaterialSteel
Manufacturers Part Number205XR
Drawer Capacity120 lbs
BrandKennedy
TypeSide Cabinet
ColorRed
SeriesK2000
StyleSide Mount
Capacity3888 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
DescriptionK2000 5 Drawer Hang-On Side Cabinet
Number of Compartments0
Package Quantity1
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr