Features:
- Assemble in Less Than One Minute
- Anti-Microbial, Chemical & Moisture Resistant
Weights & Dimensions
| Width | 120 in |
| Depth | 24 in |
| Height | 30 - 36 in |
| Weight Capacity | 6600 lbs |
| Weight | 281 lbs |
| Top Thickness | 1 in |
| Nominal Height | 30 - 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | KY24120-WFr-Blk- 30-36 LP BB-white |
| Primary Use | Laboratory Facilities |
| Brand | BenchPro |
| Power | No |
| Type | Open Base Workbench |
| Color | White |
| Top Color Family | Black |
| Adjustment Type | Bolted Leg |
| Style | Bench without Power Apron |
| Country of Origin | Mexico |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Slip Resistant | Yes |
| Top Material | Phenolic Resin |
Warranty
| Warranty | 25 |