Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230046

MPN #: KY2424-WFr-Blk- 30-36 LP BB-white

BenchPro™ Kennedy Adj. Height Lab Bench with Boots, 1" Phenolic Resin Top, 24" x 24", White

Product Description
BenchPro™ Kennedy workbench with 1" thick resin top is the perfect work surface for all of your laboratory task. The powder-coat paint finish is corrosion resistant for years of life. This workbench is made of heavy-duty strong cold rolled steel and has a weight capacity of 6,600 lb. 25-year unconditional warranty.

Features:
  • Assemble in Less Than One Minute
  • Anti-Microbial, Chemical & Moisture Resistant


PRICE
$649.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height30 - 36 in
Weight Capacity6600 lbs
Weight58 lbs
Top Thickness1 in
Nominal Height30 - 36 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberKY2424-WFr-Blk- 30-36 LP BB-white
Primary UseLaboratory Facilities
BrandBenchPro
PowerNo
TypeOpen Base Workbench
ColorWhite
Top Color FamilyBlack
Adjustment TypeBolted Leg
StyleBench without Power Apron
Country of OriginMexico
Mobile or StationaryStationary
Leg TypeAdjustable
Slip ResistantYes
Top MaterialPhenolic Resin

Warranty

Warranty25