Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230107

MPN #: KZC-6

BenchPro™ Kennedy Complete Lab Workstation, 3/4" Phenolic Resin Top, 72" x 30", White

Product Description
The unique characteristics of Phenolic Resin are non-porous and suitable for laboratory tables. Set includes Kennedy Series Bench with 3/4" thick phenolic resin top, 36" Upright Set with Power Plug and Cord, Adjustable Top Shelf, LED Overhead Light, Adjustable Light Frame, Bin Box Rail, Adjustable Legs, 30" to 36", Painted Footrest, Aluminum Power Strip with 8-Outlets. These have a capacity of 6,600 Lbs.(Strong Cold Rolled Steel), powdercoat paint, and a 25 year unconditional warranty.

Features:
  • Phenolic resin lab quality top
  • Meet ANSI, BIFMA, DIN and GSA Structural Standards


PRICE
$3,035.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height30 - 36 in
Weight Capacity6600 lbs
Weight220 lbs
Top Thickness3/4 in
Nominal Height30 - 36 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberKZC-6
Primary UseLaboratory Facilities
BrandBenchPro
PowerYes
TypeComplete Lab Workstation
ColorWhite
Top Color FamilyBlack
Adjustment TypeBolted Leg
StyleBench with Power Apron
Duty RatingHeavy Duty
Country of OriginMexico
Mobile or StationaryStationary
Leg TypeAdjustable
Slip ResistantNo
Top MaterialPhenolic Resin

Warranty

Warranty25 yr