Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230057

MPN #: KY2430 LP 30-36 CL5-UB-white

BenchPro™ Kennedy Mobile Lab Table, 30 x 24", 1" Thick Top, Phenolic Square Edge, White

Product Description
BenchPro™ Kennedy workbench with 1" thick resin top is the perfect work surface for all of your laboratory task. The powder-coat paint finish is corrosion resistant for years of life. This workbench is made of heavy-duty steel and has a weight capacity of 1,200 lb. 25-year unconditional warranty.

Features:
  • 1,200 lb. Capacity (Strong Cold Rolled Steel) with 5" polyurethane casters
  • Quick assembly
  • Anti-Microbial, Chemical & Moisture Resistant
  • 25-Year Unconditional Warranty


PRICE
$919.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height30 - 36 in
Weight Capacity1200 lbs
Nominal Height30 - 36 in

Product Details

Assembly RequiredYes
TypeLab Table
ColorWhite
Top Color FamilyBlack
StyleBench without Power Apron
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part NumberKY2430 LP 30-36 CL5-UB-white
Primary UseLaboratory Facilities
Top MaterialPhenolic Resin
BrandBenchPro