Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230175

MPN #: KE30120 LP 30-36 CL5-UB-Black

BenchPro™ Kennedy Mobile Workbench, 120 x 30", Formica™ Laminate, Square Edge Top, Black

Product Description
BenchPro™ Kennedy Series Workbench with Formica™ laminate top is the perfect work surface for any application. Durable 1.25" thick Formica™ laminate top. The powder-coat paint finish is corrosion resistant for years of life. This workbench is made of heavy-duty steel and has a max. weight capacity of 1,200 lb. 25-year unconditional warranty.

Features:
  • 1,200 lb. Capacity (Strong Cold Rolled Steel) with 5" polyurethane casters
  • Quick assembly
  • Covered on Top and Sides in The Heaviest Grade Laminate Available Today. The Bottoms are Covered With an Aluminum Sheet to Prevent Warping.


PRICE
$1,285.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth30 in
Height30 - 36 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Top Thickness1-1/4 in
Nominal Height30 - 36 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
PowerNo
TypeMobile Workbench
ColorBlack
Top Color FamilyWhite
Wheel Type4 Locking Swivel
StyleBench without Power Apron
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part NumberKE30120 LP 30-36 CL5-UB-Black
Top MaterialFormica Laminate
BrandBenchPro