Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3229870

MPN #: KN24117 LP 30-36 CL5-UB-Gray

BenchPro™ Kennedy Mobile Workbench with Stainless Steel Square Edge Top, 117"W x 24"D, Gray

Product Description
BenchPro™ Kennedy series workbench with stainless steel top is the perfect work surface for any application. The durable 1-1/4" thick stainless-steel top. The powder-coat paint finish is corrosion resistant for years of life. This workbench is made of heavy-duty steel and has a Max. Weight capacity of 1,200 lb. 25-Year unconditional warranty.

Features:
  • 1,200 lb. Capacity (Strong Cold Rolled Steel) with 5" Polyurethane swivel locking casters
  • Quick assembly
  • Grade 304 stainless steel 18-gauge with #4 Brushed finish
  • The Top is Reinforced with 1-1/8" Solid Particle Board for Strength


PRICE
$1,789.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width117 in
Depth24 in
Height30 - 36 in
Weight Capacity1200 lbs
Weight302 lbs
Top Thickness1-1/4 in
Gauge18 ga
Wheel Diameter5 in
Nominal Height30 - 36 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberKN24117 LP 30-36 CL5-UB-Gray
BrandBenchPro
Wheel MaterialPolyurethane
PowerNo
TypeOpen Base Workbench
ColorGray
SeriesKennedy
Wheel Type4 Locking Swivel
Adjustment TypeBolted Leg
StyleBench without Power Apron
Duty RatingStandard Duty
Country of OriginMexico
Mobile or StationaryMobile
Leg TypeAdjustable
Top Material304 Stainless Steel

Warranty

Warranty25