BenchPro Kennedy Workbench with Square Cut Edge Top, 120"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
BenchPro Kennedy Series Workbench with Formica laminate top is the perfect work surface for any application. Durable 1-1/4" thick Formica laminate top. The powder-coat paint finish is corrosion resistant for years of life. This workbench is made of heavy-duty steel and has a max. weight capacity of 6,600 lb. 25-year unconditional warranty. Covered on Top and Sides in The Heaviest Grade Laminate Available Today. The Bottoms are Covered With an Aluminum Sheet to Prevent Warping. Assemble in Less Than One Minute.
PRICE
$715.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 24 in |
| Height | 30 - 36 in |
| Weight Capacity | 6600 lbs |
| Weight | 169 lbs |
| Top Thickness | 1-1/4 in |
| Nominal Height | 30 - 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Heavy Duty Workbench |
| Color | Gray |
| Edge Type | Square |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | KE24120 LP 30-36- Gray |
| Top Material | Formica Laminate |
| Brand | BenchPro |