Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ekena

Model # :WBB1118824

MPN #: COL03X03X35KERW

Ekena Kent Raised Panel Cabinet Column COL03X03X35KERW, 3-3/4"W x 3-3/4"D, Btm Block 7-1/8"

Product Description
Cabinet columns can be used in a variety of different ways. Commonly used as kitchen island columns, these columns are manufactured with quality and intelligent design. We make these in the most common widths and heights to fulfill the needs of most applications. Each columns is hand carved, sanded, and comes to you ready for your paint or stain. We use only the highest quality in materials which assures you will get the job done right the first time.

PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions3-3/4W x 3-3/4D x 35-1/2H, Bottom Block: 7-1/8 in

Product Details

TypeColumn
MaterialRubberwood
DescriptionRaised Panel Cabinet Column
Series1
Manufacturers Part NumberCOL03X03X35KERW
BrandEkena