Barska Key Safe With Keyed Lock CB12486 - 64 Key Cap. 12" x 3-1/4" x 18" x Black
|
Questions & Answers (0)
Product Description
Barska Key Safe With Keyed Lock CB12486 - 64 Key Cap. 12" x 3-1/4" x 18" Black
The64 Position Key Lock Box features a hook-style cabinet that makes keyorganization easy and convenient. Inside the cabinet are four rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexingcharthas ample room to document the key's hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safehasfour pre-drilled mounting holes and included hardware for installation. The safe walls and doorare constructed of 0.8mm solid steel and finished with a matte black coating. Ideal for home, office, apartment complexes, rental management companies, car lots, body shops, and many more. Backed by One Year Limited Warranty. Includes keys, mounting hardware, log sheet and labeled key shelves.
The64 Position Key Lock Box features a hook-style cabinet that makes keyorganization easy and convenient. Inside the cabinet are four rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexingcharthas ample room to document the key's hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safehasfour pre-drilled mounting holes and included hardware for installation. The safe walls and doorare constructed of 0.8mm solid steel and finished with a matte black coating. Ideal for home, office, apartment complexes, rental management companies, car lots, body shops, and many more. Backed by One Year Limited Warranty. Includes keys, mounting hardware, log sheet and labeled key shelves.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 3-1/4 in |
| Height | 12 in |
| Weight | 8 lbs |
Product Details
| Lock Type | Keyed Lock |
| Color | Black |
| Door Type | Manual |
| Key Capacity | 64 |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | CB12486 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |