- Never lose bits again, quick access to your most critical bits
- Compact design with carabiner makes it easy to carry on the job
- Simple one-hand operation, just click your bit in and go
- Heavy-duty bit holders that are built to last
Vega Keychain Bit Holders Blue, 1/4" Hex Size, S2 Steel, 5pc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4 |
| Material | S2 Steel |
| Package Quantity | 5 |
| Description | Keychain Bit Holders |
| Shank Type | Hex |
| Manufacturers Part Number | 5QKCH |
| Tip Type | Hex |
| Brand | Vega |