+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KEYED PADLOCK
Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring.
Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring.
Weights & Dimensions
- Depth 3/4 in
- Width 1-3/4 in
- Shackle Inside Width 3/4 in
- Shackle Diameter 1/4 in
- Shackle Inside Height 1 in
- Height 2-5/8 in
Product Details
- Assembly Required Assembled
- Description Keyed Padlock With 2 Keys
- Lock Type Keyed Differently
- Accessory Type Lock
- Brand Global Industrial
- Manufacturers Part Number 238377
- Color Family Gray
Warranty
- Warranty 1 yr
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: June 23, 2011
Product Q & A
There are no questions for this product.

Global Industrial General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
$6.4
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories