KeyGuard® Coverall/Bunny Suit, Attached Hood & Boots, Zipper Front, White, L, 25/Case
Write a Review
|
Questions & Answers (0)
Product Description
KeyGuard® Coverall/Bunny Suit, Attached Hood & Boots, Zipper Front, White, LG, 25/Case
KeyGuard® coverall that is a cost savings alternative to Tyvek® that provides the worker with outstanding protection, durability, and comfort. KeyGuard® is a microporous polyolefin fabric that is very effective everywhere Tyvek® is used. Inseam Length: 29"
KeyGuard® coverall that is a cost savings alternative to Tyvek® that provides the worker with outstanding protection, durability, and comfort. KeyGuard® is a microporous polyolefin fabric that is very effective everywhere Tyvek® is used. Inseam Length: 29"
PRICE
$345.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
| Width | 25 in |
| Inseam Length | 29" |
| Size | L |
Product Details
| Style | Attached Hood & Boots, Zipper Front |
| Type | Disposable Coverall |
| Material | KeyGuard® |
| Package Quantity | 25 |
| Description | KeyGuard® Coverall/Bunny Suit |
| Color | White |
| Manufacturers Part Number | CVL-KG-B-LG |
| Brand | Keystone |