Climax Metal, Keyless Rigid Coupling, C600E-150, C600 Series, Steel, 1.5"D X 3.78"D, 1-1/2"L Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Climax Metal, Keyless Rigid Coupling, C600E-150, C600 Series, Steel, 1.5"(D) X 3.78"(D), 1-1/2"L Shaft
Keyless Rigid Coupling with high torque and overhung load capacity.
Keyless Rigid Coupling with high torque and overhung load capacity.
PRICE
$349.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locking Screw Size | M8 X 45 |
| Shaft Length | 1-1/2 in |
| MT | "1,796" lbs |
| Locking Screws MA | 22 lb-ft |
Product Details
| Material | Steel |
| Description | Keyless Rigid Coupling |
| Series | C600 |
| Manufacturers Part Number | C600E-150 |
| Number of Locking Screws | 7 |
| Brand | Climax Metal |