Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB984087

MPN #: C600E-256

Climax Metal, Keyless Rigid Coupling, C600E-256, Steel, 2.5625"(D) X 5.826"(D), 2-9/16"L Shaft

Product Description
Keyless Rigid Coupling with high torque and overhung load capacity.

PRICE
$849.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Locking Screw SizeM10 X 65
Shaft Length2-9/16 in
MT"8,197" lbs
Dimension H3.464 in
Dimension L3.15 in
Dimension D2.5625 in
Locking Screws MA44 lb-ft
Dimension D13.11 in
Dimension E0.157 in

Product Details

SeriesC600
Number of Locking Screws12
MaterialSteel
DescriptionKeyless Rigid Coupling
Manufacturers Part NumberC600E-256
BrandClimax Metal