Climax Metal, Keyless Rigid Coupling, C600E-400, C600 Series, Steel, 4"(D) X 7.756"(D), 4"L Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Keyless Rigid Coupling with high torque and overhung load capacity.
PRICE
$1,855.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locking Screw Size | M12 X 90 |
| Shaft Length | 4 in |
| MT | "23,198" lbs |
| Locking Screws MA | 74 lb-ft |
Product Details
| Material | Steel |
| Description | Keyless Rigid Coupling |
| Series | C600 |
| Manufacturers Part Number | C600E-400 |
| Number of Locking Screws | 15 |
| Brand | Climax Metal |