Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1720017

MPN #: USA-49WG

Tripp Lite Keyspan® High-Speed 4-Port USB-to-DB9 Serial Adapter Hub

Product Description
The USA-49WG Keyspan® High-Speed 4-Port USB-to-DB9-Serial Adapter Hub allows you to connect as many as four 9-pin serial devices to a computer or laptop with a USB Type-A port. An easy and inexpensive way to add serial ports to your computer without hassle, the USA-49WG works with any DB9 serial device. Configuring and sharing data among multiple modems, GPS devices, cellphones, hand-held scanners, point-of-sale systems, touch screens, medical and scientific instruments, industrial process control devices and UPS systems is a breeze.

The included 6-foot cable supports data transfer speeds up to 460 Kbps - four times as fast as a built-in serial port. Five LEDs display port status at a glance. The USA-49WG requires no external power. Windows line monitor and data trace software included. Works with Windows (XP and later) and Mac OS X (10.6 through 10.13).

Features:
    Operate 4 DB9 Serial Devices Simultaneously
    • Connects to networking equipment, modems, GPS devices, cellphones, hand-held scanners, point-of-sale systems, touch screens, medical and scientific instruments, industrial process control devices, UPS systems and other devices with a 9-pin serial port
    • Supports data transfer speeds up to 460 Kbps - 4 times as fast as a built-in serial port
    Easy to Set Up and Use
    • No external power supply needed
    • Includes detachable 6-ft. USB cable
    • Can use with USB cable up to 16 ft. long
    • 5 LEDs display port status at a glance
    Compatible with Most Systems
    • Works with Windows (XP and later) and Mac OS X (10.6 through 10.13)
    • Includes Windows line monitor and data trace software
System Requirements:
  • USB port
  • Compatible with Windows 2000, XP, Vista, 7, 8, 8.1, 10, Server 2008 R2, Server 2012, Server 2012 R2, Server 2016
  • Compatible with Mac OS X 10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13
PRICE
$129.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth3 in
Height1-3/4 in
Weight0.4 lbs

Product Details

Assembly RequiredNo
TypeSerial Hub
ColorBlack
Power SourceComputer
MaterialABS
DescriptionKeyspan High-Speed 4-Port USB-to-DB9 Serial Adapter Hub
Connector End 1 TypeUSB A (Male)
Package Quantity1
Manufacturers Part NumberUSA-49WG
Connector End 2 Type(4) DB9 (Female)
BrandTripp Lite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsRoHS Compliant