Hallowell KISTT1218 Steel Locker Accessory Individual Slope Top 12x18x6 - Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Keeps dust and other items from accumulating on top of lockers. Use Hallowell Locker accessories to compliment and complete your locker room. Select the matching color and size to fit your steel lockers.
Made In USA
Made In USA
PRICE
$87.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Type | Slope Top |
| Color | Dark Gray |
| Material | Stainless Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Description | Individual Slope Top |
| Manufacturers Part Number | KISTT1218SS |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |