Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® KJ-1750 Electric Jetter W/Dual Pulse

Cart & Reel Not Included

RIDGID® KJ-1750 Electric Jetter W/Dual Pulse

Item #: WBB861715

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,459.00

$576.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

RIDGID 62697 KJ-1750 Electric Jetter W/Dual Pulse & H-30 Cart

RIDGID 62697 KJ-1750 Electric Jetter W/Dual Pulse & H-30 Cart

RIDGID® KJ-3100 Gas Jetter W/Hose Reel

RIDGID® KJ-3100 Gas Jetter W/Hose Reel

RIDGID®K-30 Auto-Clean With MAXCORE™ Cable, 30'L x 1/4"Dia. Cable, 3/4", 1-1/2" Line Cap.

RIDGID®K-30 Auto-Clean With MAXCORE™ Cable, 30'L x 1/4"Dia. Cable, 3/4", 1-1/2" Line Cap.

RIDGID® K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75L x 3/8"W Cable

RIDGID® K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75L x 3/8"W Cable

General Wire Speedrooter 92 Sewer Cleaning Machine, Includes 2 Cables & Cutter Set

General Wire Speedrooter 92 Sewer Cleaning Machine, Includes 2 Cables & Cutter Set

General Wire SV-B-WC Super-Vee Drain Cleaning Machine includes 2 Cables/Cutter Set & Case

General Wire SV-B-WC Super-Vee Drain Cleaning Machine includes 2 Cables/Cutter Set & Case

RIDGID® K-45AF Autofeed Drain Cleaner W/Bulb Auger, Autofeed, 25'L x 5/16"W Cable

RIDGID® K-45AF Autofeed Drain Cleaner W/Bulb Auger, Autofeed, 25'L x 5/16"W Cable

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

Free Shipping

RIDGID® KJ-1750 Electric Jetter W/Dual Pulse

1 1/4" to 4" (32-100mm) Drain Lines This jetter propels a highly flexible hose through 1 1/4" to 4" lines-blasting through sludge, soap and grease blockages. As you pull the hose back, it power scrubs the line, flushing debris away and restoring drain lines to their free-flowing capacity. Actual working pressure of 1750 psi and flow of 1.4 GPM for fast, effective cleaning of lines. The KJ-1750 features a dual pulse to easily negotiate bends and traps. The 2.0 HP motor draws a maximum of 17 Amps which requires a 20 Amp, 115 Volt circuit. Thrust propels the hose down the line. You simply guide the hose into the drain. Duplex pump with corrosion-resistant, forged brass head. New pressure control valve allows quick and easy pressure adjustment. Reduced number of fittings, hoses and parts minimizes leaks and down time keeping you on the job. Versatile: Optional power washer package cleans cables, tools and other heavily soiled equipment.CSA approved. Approved to UL standards (NRTLC). For jetter, cart & hose reel order #B861782.

Includes
  • H-41, H-42, H-44 1/8" NPT Nozzles
  • H-51 and H-52 ¼" Nozzles
  • 50' x 1/8" Sink Trap Hose
  • Nylon Storage Bag
  • Nozzle Cleaning Tool

Product Details

  • Voltage 115 V
  • Pressure 1750 psi
  • Horsepower 2 HP
  • Amperage 17 A
  • Includes 1/8" & 1/4" Nozzles, 1/8" Trap Hose, Nylon Storage Bag, Nozzle Cleaning Tool
  • Power Type Electric
  • Hose Size 1/8" x 50' in
  • Gallons per Minute 1.4 gal/min
  • For Use With Sludge, Soap, & Grease Blockages
  • Brand RIDGID
  • Series KJ-1750
  • Warranty Lifetime
  • Manufacturers Part Number 62687

Weights & Dimensions

  • For Use with Pipe Size 1-1/4 to 4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® KJ-1750 Electric Jetter W/Dual Pulse

RIDGID® KJ-1750 Electric Jetter W/Dual Pulse

Item #: WBB861715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant