Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2277134

MPN #: KL100-5

Ingersoll Rand KL Lever Hoists 2200 Lb. Capacity 5 Ft Lift

Product Description
Ingersoll Rand Kinetic Series premium manual chain hoists are engineered for the harshest of environments and deliver exceptional durability to meet your toughest demands. With grade 100 Electro-galvanized chain, cast hook latches, all steel construction and extensive use of bearings these hoists are designed to LAST with minimal down time
Features:
  • Heavy duty cast hook latches designed for less latch replacements
  • Corrosion resistant finish for additional durability
  • Ergonomic handle grip to reduce fatigue
  • Single chain fall through 3 metric tons; less chain equals less weight
  • Full bearing construction on load sprocket and pinion shaft for reduced chain pull effort and longer life
  • Fused brake disc for exceptional long brake life
  • Premium grade 100, Electro-Galvanized chain designed for exceptional corrosion resistance for increased durability.
  • Compact design for the tightest of spaces


PRICE
$779.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/4 in
Width7-1/2 in
Height4-1/2 in
Weight Capacity2200 lbs
Weight16 lbs
Hook Opening1-5/16 in
Handle Length9-5/8 in
Lift5 ft
Effort to Move Max Weight Capacity66.1 lbs

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
ColorYellow
SeriesKL Kinetic Series
MaterialSteel
OperationManual
Chain Falls1
Manufacturers Part NumberKL100-5
BrandIngersoll Rand

Warranty

Warranty1 yr