Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Westcott® KleenEarth Recycled Stainless Steel Scissors, 8"L Straight, Black - Pkg Qty 6

Westcott® KleenEarth Recycled Stainless Steel Scissors, 8"L Straight, Black - Pkg Qty 6

Item #: WBB843353

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $7.40

$2.88 ea.

Clearance Price: $17.28 / Pkg of 6

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Westcott® All Purpose Value Scissors, Black, 8"

Westcott® All Purpose Value Scissors, Black, 8"

Westcott® Titanium Non Stick Scissors, 8" Long, 3.25" Cut Length, 3/PK

Westcott® Titanium Non Stick Scissors, 8" Long, 3.25" Cut Length, 3/PK

Westcott® Contract Stainless Steel Scissors, 8", Black - Pkg Qty 12

Westcott® Contract Stainless Steel Scissors, 8", Black - Pkg Qty 12

Westcott® Titanium Bonded Non-Stick Scissors, 8"L Straight, Gray/Yellow - Pkg Qty 6

Westcott® Titanium Bonded Non-Stick Scissors, 8"L Straight, Gray/Yellow - Pkg Qty 6

Westcott® All Purpose Preferred Utility Scissors, 7", Red - Pkg Qty 12

Westcott® All Purpose Preferred Utility Scissors, 7", Red - Pkg Qty 12

Westcott® Titanium Bonded Scissors with Soft Grip Handles, 8"L Bent, Gray/Yellow - Pkg Qty 6

Westcott® Titanium Bonded Scissors with Soft Grip Handles, 8"L Bent, Gray/Yellow - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KIMTECH Science® Kimwipes® Delicate Task Wipers - 14-7/10" x 16-3/5" - KIM34256CT

KIMTECH Science® Kimwipes® Delicate Task Wipers - 14-7/10" x 16-3/5" - KIM34256CT

Urrea Ball Pein Hammer, 1308PN, 12-3/8"L, 8 Oz, Black Finish Head

Urrea Ball Pein Hammer, 1308PN, 12-3/8"L, 8 Oz, Black Finish Head

Master® 525M Adjustable 5-Hole Punch, 40 Sheet Capacity, Tan

Master® 525M Adjustable 5-Hole Punch, 40 Sheet Capacity, Tan

Carl® Extra Heavy-Duty Two-Hole Punch, 100 Sheet Capacity, Gray

Carl® Extra Heavy-Duty Two-Hole Punch, 100 Sheet Capacity, Gray

Westcott® KleenEarth Recycled Stainless Steel Scissors, 8"L Straight, Black

All-purpose, lightweight 8" scissors are made from a high percentage of recycled material. Design features straight handles, stainless steel blades and adjustable blade tension for optimal performance. Scissors are designed for right-handed or left-handed use.

Product Details

  • Handle Material Plastic
  • Handle Straight
  • Description KleenEarth Recycled Scissors
  • Hand Left or Right
  • Handle Color Family Black
  • Brand Westcott
  • Package Quantity 1
  • Supply Type Basic Supplies
  • Material Stainless Steel Blade
  • Warranty 10 yr
  • Tip Type Pointed
  • Style All Purpose Scissor
  • Manufacturers Part Number ACM41418
  • Antimicrobial Handle No
  • Color Family Black
  • Percent Post Consumer Recycled Content 30 Percent

Weights & Dimensions

  • Length 8 in
  • Cut Length 3-1/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Westcott® KleenEarth Recycled Stainless Steel Scissors, 8"L Straight, Black - Pkg Qty 6

Westcott® KleenEarth Recycled Stainless Steel Scissors, 8"L Straight, Black - Pkg Qty 6

Item #: WBB843353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Westcott® KleenEarth Recycled Stainless Steel Scissors, 8"L Straight, Black - Pkg Qty 6
    Westcott® KleenEarth Recycled Stainless Steel Scissors, 8"L Straight, Black - Pkg Qty 6
    Westcott® KleenEarth Recycled Stainless Steel Scissors, 8"L Straight, Black - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant