Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Boro

Model # :WBB853575

MPN #: OSK97-1236-5-Dark Gray

Tri-Boro Klip-It 5 Shelf, 20 Ga Open Solid Steel Shelving, Starter, 36"Wx12"Dx97"H, Dark Gray

Product Description
These rugged and dependable KLIP-IT™ Steel Shelving Units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Clip-Type assembly saves time. Offset angle post support heavy loads and accommodate compression clips. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Compression clip rapidly snaps into post which allows for independent adjustment of shelves normal shelf loading increases the locking action. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.

PRICE
$179.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
179.95
Buy 3+ units
169.95Save $10.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height97 in
Weight67.5 lbs
Gauge20 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlange Shelf
Shelf Capacity300 lbs
ColorDark Gray
SeriesKlip-It
StyleOpen Shelving
Country of OriginUSA
Number of Shelves5
MaterialSteel
Manufacturers Part NumberOSK97-1236-5-Dark Gray
Unit TypeSteel Shelving
Shelf StyleSolid Shelf
BrandTri-Boro

Warranty

Warranty1 Year Limited yr