NEOS® Klondike GP Men's Overshoes, WP GPI, 3XL, Black
Write a Review
|
Questions & Answers (0)
Product Description
Prepare for winter's toughest challenges with the Klondike GP Overshoe by NEOS®. Engineered to conquer harsh terrains these overshoes offer unmatched durability waterproofing and GripPro technology for superior traction in extreme conditions. Crafted with EH resistance and slip-resistant features they provide reliable protection for outdoor workers facing hazardous environments. Insulated for temperatures as low as -29 degrees Celsius(-20°F) the Klondike GP keeps feet warm and comfortable while its robust design including a ballistic nylon upper and Flex Tongue ensures durability and flexibility for ease of movement. The W Strap and security-friendly design guarantee a snug fit over existing footwear providing added peace of mind and convenience. Stay dry and focused with waterproof performance and embrace NEOS's® "Conquer the Terrain" ethos with the Klondike GP Overshoe offering unparalleled winter protection and traction to tackle any outdoor challenge with confidence.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 |
| Boot Height | 15 in |
| Size | 3XL |
Product Details
| Type | Overshoe |
| Upper Material | Ballistic Nylon |
| Color | Black |
| Series | Klondike GP |
| Style | Mid Calf |
| Insulated | No |
| Closure Type | Hook & Loop |
| Material | Nylon |
| Outsole Material | Rubber |
| Description | Winter Overshoe |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | KLN1BL-3XL |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Brand | NEOS |