Hallowell KMP1860 Steel Locker Accessory - Universal Finished End Panel 18"Dx60"H - Tan
Write a Review
|
Questions & Answers (0)
Product Description
End panel helps close off rows or aisles of lockers by sealing off locker ends. This end panel has no interior perforations and is to be attached over standard 24 gauge universal side panel at exposed row ends. End panels adds and maintains an attractive appearance.
Made In USA
Made In USA
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/8 in |
| Depth | 18 in |
| Height | 60 in |
| Weight | 15 lbs |
Product Details
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Color | Tan |
| Manufacturers Part Number | KMP1860PT |
| Accessory Type | End Panel |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |