Add to list
Share
Print


Model #: WBB1962580
MPN #: PHMD 48
Kane PHMD 48 Heat Mat (Double) 27" x 48" Red
|
Questions & Answers (0)
PRICE
$238.95
Usually ships in 2 to 5 days
Kane's polyethylene heat mats installed with thermostat controls are simply the most energy efficient heat mats in the world. Kane thermostats reduce power consumption by an additional 50% of the rated watts per crate listings. Designed for the producer, Kane Heat Mats are easy to install, durable, energy efficient, and safe to operate. Our mats are 50% more efficient then fiberglass mats and 80% more efficient than heat lamps. Designed for all types of farrowing in new or remodeled barns, Kane Heat Mats can be installed on the surface of any type flooring providing the producer with maximum flexibility and energy savings when heating crates, free stall, and comfort stall creep areas. Kane's unique design maintains the optimal temperature for your farrowing environment to reduce stress, improve digestion, and promote rapid growth. Includes 10' cord. NRTL, CSA/US approved.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.