x

Take 15% off your entire order!

Offer applied at checkout

Ellwood Safety Knee-Shin-Instep Guards, Web Straps, Aluminum Alloy, 10"L x 5"W, 1 Pair

Ellwood Safety Knee-Shin-Instep Guards, Web Straps, Aluminum Alloy, 10"L x 5"W, 1 Pair

Item #: WBB1725025

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Short
  • Long
  • Standard

Short

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 150 Pairs/Case

Global Industrial™ Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 150 Pairs/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case

Global Industrial™ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ellwood Safety Knee-Shin-Instep Guards, Web Straps, Aluminum Alloy, 10"L x 5"W, 1 Pair

Maximum resistance to impact and penetration. Built of aircraft quality aluminum alloy. 10" high, 5" wide at top, 3" wide at bottom. Padded top and bottom to absorb shock and provide comfort is attached at top and bottom with 5/8" web straps. Moisture will not cause deterioration.

Features:
  • Maximum resistance to impact, penetration
  • Built of aircraft quality aluminum alloy
  • Padded top and bottom to absorb shock, provide comfort; attached at top and bottom with 5/8" web straps
  • Moisture will not cause deterioration
  • Shin guard with knee guard attached with web, sponge rubber hinge
  • Knee guard 5-3/4" high, 6-1/4" wide, and 0.081" thick
  • Aluminum will resist penetration by sharpest tools
  • Full length is 25 inch.
Maximum resistance to impact, penetration
  • Built of aircraft quality aluminum alloy 12" high, 5" wide at top, 3" wide at bottom
  • Padded top and bottom to absorb shock, provide comfort; attached at top and bottom with 5/8" web straps
  • Moisture will not cause deterioration
  • Shin guard attached to 6" instep guard by web, sponge rubber hinge; instep 5" wide, full length 20". Entire instep padded with-1/2" sponge rubber for comfort and shock absorption
  • Aluminum will resist penetration by sharpest tools
    • LENGTH INCHES 10
    • WIDTH INCHES 5
    • BRAND Ellwood Safety
    • MANUFACTURERS PART NUMBER 333-S
    • GENDER Mens
    • DESCRIPTION Knee-Shin-Instep Guards
    • CONSTRUCTION Aluminum Alloy
    • SIZE Short
    • COLOR FINISH Aluminum
    • MATERIAL Web Straps
    • TYPE Sponge Pad
    • PACKAGE QUANTITY 1 Pair
    • WEIGHT LBS 4
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Ellwood Safety Knee-Shin-Instep Guards, Web Straps, Aluminum Alloy, 10"L x 5"W, 1 Pair

    Ellwood Safety Knee-Shin-Instep Guards, Web Straps, Aluminum Alloy, 10"L x 5"W, 1 Pair

    Item #: WBB1725025

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant