x

Take 15% off your entire order!

Offer applied at checkout

Knob Set, ADA, Chrome - 650-9093

Knob Set, ADA, Chrome - 650-9093

Item #: WBB667645

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Knob Set, ADA, Chrome

Knob Set, Chrome, Replaces General And Knickerbocker. ADA Compliant. Use with General, Rockville, Knickerbocker Manufacturers.

  • WIDTH INCHES 3-3/4
  • DIAMETER INCHES 1-11/32, 1-3/4
  • DESCRIPTION Knob Set, ADA, Chrome
  • THICKNESS INCHES 2
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-9093
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL Metal
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 1
  • TYPE Latch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Knob Set, ADA, Chrome - 650-9093

Knob Set, ADA, Chrome - 650-9093

Item #: WBB667645

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant