Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Morton Machine Works

Model # :WBB2259066

MPN #: KK-2575

Knurled Thumb Screw w/ Shoulder - 1/4-20 - 3/4" Thread - 1" Head Dia. - 5/8" Head H

Product Description
  • Available in steel and stainless steel
  • Solid one piece construction
  • Straight knurl


PRICE
$6.50

Min. purchase quantity is 8
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shoulder Height3/8"
Size1/4-20
Shoulder Diameter1/2 in
Thread Length3/4 in
Head Height5/8 in
Unit of MeasurementInch (Imperial)
Head Diameter1 in

Product Details

Country of OriginMade In USA
FinishBlack Oxide
MaterialSteel
Package Quantity1
Manufacturers Part NumberKK-2575
KnurlingStraight
BrandMorton Machine Works