- Available in steel and stainless steel
- Solid one piece construction
- Straight knurl
Knurled Thumb Screw w/ Shoulder - 1/4-20 - 3/4" Thread - 1" Head Dia. - 5/8" Head H - SS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.00
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shoulder Height | 3/8" |
| Size | 1/4-20 |
| Shoulder Diameter | 1/2 in |
| Thread Length | 3/4 in |
| Head Height | 5/8 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 1 in |
Product Details
| Country of Origin | Made In USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | KK-2575SS |
| Knurling | Straight |
| Brand | Morton Machine Works |