- Available in steel and stainless steel
- Solid one piece construction
- Straight knurl
Knurled Thumb Screw w/ Shoulder - 5/16-18 - 3/4" Thread - 1-1/4" Head Dia. - 3/4" Head H - SS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.25
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shoulder Height | 1/2" |
| Size | 5/16-18 |
| Shoulder Diameter | 5/8 in |
| Thread Length | 3/4 in |
| Head Height | 3/4 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 1-1/4 in |
Product Details
| Country of Origin | Made In USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | KK-3175SS |
| Knurling | Straight |
| Brand | Morton Machine Works |