Take 15% off your entire order!

Offer applied at checkout

+

Koala Kare® Horizontal Baby Changing Table - Earth KB200-11

Koala Kare® Horizontal Baby Changing Table - Earth KB200-11

Item #: WB640995

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • White Granite
  • Gray
  • Earth

Earth

$432.00 up to 42% OFF

Price: $251.95

Save $12.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Koala Kare® Horizontal Baby Changing Table - Earth KB200-11

Constructed of polypropylene and a unibody steel chassis, this baby changing station supports 200 lbs. with minimal deflection. The steel-on-steel hinge has greater resistance to wear and improved durability and the gas spring mechanism ensures smooth open and close of the unit. Its sleek design and color palette matches modern restroom design and décor. The dual liner cavity with lock minimizes operator refills and discourages potential vandalism. The product includes child protection straps and bag hooks. ASTM and EN compliant. Meets ADA requirements when mounted properly. Bed surface exclusively contains Microban® antimicrobial, reducing odor causing bacteria. Liner dispenser features two liner cavities. Each cavity holds 25 liners, for a combined total of 50 liners per unit (liners sold separately). Constructed with 16% recycled materials; contributes to LEED certified building requirements. Earth color finish.

  • WIDTH INCHES 35-3/16
  • DEPTH INCHES 23-3/16 (Open), 4 (Closed)
  • HEIGHT INCHES 22-1/4
  • COLOR FINISH Earth
  • BRAND Koala Kare
  • CONSTRUCTION Plastic
  • DESCRIPTION Baby Changing Table
  • MANUFACTURERS PART NUMBER KB200-11
  • PACKAGE QUANTITY 1
  • TYPE Horizontal
  • WEIGHT LBS 28
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Made in USA
    Your review:
    Durable, end users love it
Product Q & A

There are no questions for this product.

Save $80.00 with this comparable product

Global Industrial™ Baby Changing Station

Item #: 641430

(6)

Free Shipping

Available on or around 01/12/2022

$171.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Koala Kare® Horizontal Baby Changing Table - Earth KB200-11

Koala Kare® Horizontal Baby Changing Table - Earth KB200-11

Item #: WB640995

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Koala Kare® Horizontal Baby Changing Table - Earth KB200-11
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant