Add to list
Share
Print


Model #: WB640996
MPN #: KB200-01SS
Koala Kare® Horizontal Baby Changing Table W/ Stainless Steel - Gray KB200-01SS
|
Questions & Answers (0)
PRICE
$1,008.00
Available on or around 02/10/2023
Type 304 stainless steel veneer panel integrates with other satin-finish accessories in the restroom. Constructed of polypropylene and a unibody steel chassis, this baby changing station supports 200 lbs. with minimal deflection. The steel-on-steel hinge has greater resistance to wear and improved durability and the gas spring mechanism ensures smooth open and close of the unit. Its sleek design and color palette matches modern restroom design and décor. The dual liner cavity with lock minimizes operator refills and discourages potential vandalism. The product includes child protection straps and bag hooks. ASTM and EN compliant. Meets ADA requirements when mounted properly. Bed surface exclusively contains Microban® antimicrobial, reducing odor causing bacteria. Liner dispenser features two liner cavities. Each cavity holds 25 liners, for a combined total of 50 liners per unit (liners sold separately). Constructed with 16% recycled materials; contributes to LEED certified building requirements. Gray finish.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.