Bostitch® Konnect Power Expansion Kit, Pencil Cup & 2 Outlet Charger For Desktop, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bring power and organization to any desktop with the Konnect Power Expansion Kit. Featuring two built-in 120V power outlets, you can charge any phone, tablet or power device right from your desk. The top storage tray securely holds sticky notes, paperclips, business cards and other small accessories. Be the envy of the office with the neatest desktop thanks to the added Konnect Pencil Cup. This storage cup organizes pens, pencils, highlighters, small notepads and other desktop essentials. In lieu of a junk drawer, organize all the small office essentials with this storage cup. Maximize your Power Expansion kit by adding other Konnect Stackable Accessories.
PRICE
$37.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 3-1/2 in |
| Height | 5-5/8 in |
Product Details
| Type | Power Expansion Kit |
| Material | ABS |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | KT2-PTLCUP |
| Brand | Bostitch |