x

Take 15% off your entire order!

Offer applied at checkout

San Jamar KT0212 - Cool Touch Flame Mitts, Ambidextrous; One Size Fits Most, Red, 12"L

San Jamar KT0212 - Cool Touch Flame Mitts, Ambidextrous; One Size Fits Most, Red, 12"L

Item #: WBB378615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

San Jamar Cool Touch Flame Mitts, Ambidextrous; One Size Fits Most, Red, 12"L

Made of Nomex® fabric providing protection in temperatures up to 450°F, non-flammable safety and for long lasting durability. Prevents temperaturerelated injury to hand and forearms that can result from high temperatures. Sides are reinforced with Kevlar®. Provides greatest dexterity and flexibility in motion for handling cooking or baking pots and pans. Qualifies as "appropriate hand protection" under OSHA code 1910.132 & 1910.138. Designed for commercial laundering. Remains in excellent condition, wash after wash. Color is Red. 1 Year Limited Warranty. NSF Certified

  • BRAND San Jamar
  • MANUFACTURERS PART NUMBER KT0212
  • DESCRIPTION Coolt Touch Flame Mitt
  • COLOR Red
  • SIZE 12"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
San Jamar KT0212 - Cool Touch Flame Mitts, Ambidextrous; One Size Fits Most, Red, 12"L

San Jamar KT0212 - Cool Touch Flame Mitts, Ambidextrous; One Size Fits Most, Red, 12"L

Item #: WBB378615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant