Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB378616

MPN #: KT0215

BESTSELLER

Kool-Tek® Conventional Mitts, 15"

|
Questions & Answers (0)
PRICE
$59.95
was $88.04
Save $28.09 (31.91%)
Usually ships in 4 to 7 days
Kool-Tek® Conventional Mitts, 15"

Made of Nomex® fabric providing protection in temperatures up to 450°F, non-flammable safety and for long lasting durability. Prevents temperaturerelated injury to hand and forearms that can result from high temperatures. Sides are reinforced with Kevlar®. Provides greatest dexterity and flexibility in motion for handling cooking or baking pots and pans. Qualifies as "appropriate hand protection" under OSHA code 1910.132 & 1910.138. Designed for commercial laundering. Remains in excellent condition, wash after wash. Color is Red. 1 Year Limited Warranty.