x

Take 15% off your entire order!

Offer applied at checkout

San Jamar KT0224 - Kool-Tek® Conventional Mitts, w/Kevlar, Red 24" Long

San Jamar KT0224 - Kool-Tek® Conventional Mitts, w/Kevlar, Red 24" Long

Item #: WBB378641

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

San Jamar Cool Touch Conventional Mitts, 24"

Made of Nomex® fabric providing protection in flame, heat & steam, and for long lasting durability. Prevents temperature related injury to hands and forearms that can result from high temperatures. Sides are reinforced with Kevlar®.

Provides dexterity and flexibility for handling cooking or baking pots and pans. Qualifies as "appropriate hand protection" under OSHA code 1910.132 & 1910.138. Machine washable. Remains in excellent condition, wash after wash. Color is red. Includes a magnet in the hangtag. 1 Year Limited Warranty. NSF Certified.

  • BRAND San Jamar
  • MANUFACTURERS PART NUMBER KT0224
  • DESCRIPTION Mitt Protects Against Flame, Heat & Steam
  • TYPE Integrated Magnet & Loop Storage
  • MATERIAL(S) Nomex, Kevlar
  • COLOR Red
  • SIZE 24
  • APPROVALS OR CERTIFICATIONS OSHA, NSF Certified
  • STYLE Ambidextrous - For Either Hand
  • MAXIMUM TEMPERATURE Intermittent Flame Protection up to 900°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
San Jamar KT0224 - Kool-Tek® Conventional Mitts, w/Kevlar, Red 24" Long

San Jamar KT0224 - Kool-Tek® Conventional Mitts, w/Kevlar, Red 24" Long

Item #: WBB378641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant