x

Take 15% off your entire order!

Offer applied at checkout

Kool-Tek® Puppet Mitts w/Kevlar®

Kool-Tek® Puppet Mitts w/Kevlar®

Item #: WBB378614

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kool-Tek® Puppet Mitts w/Kevlar®

Made of Nomex® fabric providing protection in temperatures up to 450°F, non-flammable safety and for long lasting durability. Provides full hand and forearm protection from high temperatures. The Kevlar® layer prevents temperaturerelated injury that results from contact with temperatures from up to 1000°F (537°C). Puppet style allows hand to be in natural thumb over palm position. Ideal for handling flat sheet pans, trays, oven racks or other flat items. Qualifies as "appropriate hand protection" under OSHA code 1910.132 & 1910.138. Designed for commercial laundering. Remains in excellent condition, wash after wash. Color is Red. 1 Year Limited Warranty.

  • BRAND San Jamar
  • MANUFACTURERS PART NUMBER KT0124K
  • DESCRIPTION Puppet Mitt
  • COLOR Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kool-Tek® Puppet Mitts w/Kevlar®

Kool-Tek® Puppet Mitts w/Kevlar®

Item #: WBB378614

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant