Krylon (5-Ball) Interior-Exterior Paint Gloss Black
Krylon (5-Ball) Interior-Exterior Paint is the number one brand in spray paints. This spray paint is specifically formulated for industrial maintenance and touch-up applications. Exceptional performance. Paint dries in 12 minutes or less. Hard protective, durable finish. Uniform coverage with no recoat window. Krylon spray paint is ideal for both indoor and outdoor applications.
Krylon (5-Ball) Interior-Exterior Paint Gloss Black - K01601A07 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$67.50 Sold in packages of 6 / $11.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Type | Acrylic Lacquer |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 6 |
| Description | 5-Ball Interior-Exterior Spray Paint |
| Features | Industrial Maintenance/Touch-ups |
| Color | Black |
| Manufacturers Part Number | K01601A07 |
| Indoor/Outdoor | Interior-Exterior |
| Brand | Krylon |